Shop All Wire Disconnects
Pacer Group
Pacer 22-18 AWG Heat Shrink Female Disconnect - 3 Pack
Mfr # TDE18-250FI-3
Zoro # G711928348
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TDE18-250FI-3
- Zoro # G711928348
- UPC # 840248207614
- Country of Origin United States
- Category Wire Disconnects
Description
22-18 AWG Heat Shrink Female Disconnect - 3 Pack Disconnects are a type of terminal intended to be disconnected and reconnected multiple times. This makes them ideal for use where field serviceability is an issue. Disconnects are a great way to protect electrical connections. Whether dealing with mechanical abuse, wire pull-out, or abrasion, they are a solid choice for longevity. Disconnects are sometimes known as quick connects or slip-on connectors. Features:Fully insulated Female disconnect Protects terminations from water, condensation, salt spray, and corrosion Added vibration protection in rugged environments Disconnect & reconnectable Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Built for durability Tinned Copper Long Lasting Easy to install Characteristics:Insulation Color: Red Wire AWG: 22-18 AWG Package Size: Three included Disconnect/Bullet Size inch: 0.250 Shrink Ratio: Approximately 3:1 at 135 Degrees C Operating Temperature: -55 Degrees C - 125 Degrees C Volume Resistivity: 1015 Ohm-cm3 Dielectric Strength: 900-V/mil Voltage Rating: 600-V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL9331)
- LEVITON Receptacle (5361-I)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- ABB 14RB-250F, INS VINYL FEM-250 DISC No16-14 BLUE, PK 100 (14RB-250F)
- Pacer Group Wire Disconnects