Shop All Wire Disconnects
Pacer Group
Pacer 22-18 AWG Heat Shrink Female Disconnect - 25 Pack
Mfr # TDE18-250FI-25
Zoro # G111928344
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # TDE18-250FI-25
- Zoro # G111928344
- UPC # 840248207621
- Country of Origin United States
- Category Wire Disconnects
Description
22-18 AWG Heat Shrink Female Disconnect - 25 Pack Disconnects are a type of terminal intended to be disconnected and reconnected multiple times. This makes them ideal for use where field serviceability is an issue. Disconnects are a great way to protect electrical connections. Whether dealing with mechanical abuse, wire pull-out, or abrasion, they are a solid choice for longevity. Disconnects are sometimes known as quick connects or slip-on connectors. Features:Fully insulated Female disconnect Protects terminations from water, condensation, salt spray, and corrosion Added vibration protection in rugged environments Disconnect & reconnectable Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Built for durability Tinned Copper Long Lasting Easy to install Characteristics:Insulation Color: Red Wire AWG: 22-18 AWG Package Size: Twenty-five included Disconnect/Bullet Size inch: 0.250 Shrink Ratio: Approximately 3:1 at 135 Degrees C Operating Temperature: -55 Degrees C - 125 Degrees C Volume Resistivity: 1015 Ohm-cm3 Dielectric Strength: 900-V/mil Voltage Rating: 600-V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Black (HS364-S10-BLACK)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PLILC)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V02)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-3)
- 3M Female Disconnect, Yellow, 12to10AWG, PK25 (MNHU10-250DFIX)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (37497)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- STA-KON Female Disconnect, Yellow, 12-10AWG, PK50 (10RC-250F)
- Pacer Group Wire Disconnects