Shop All Wire Disconnects
Pacer Group
Pacer 22-18 AWG Heat Shrink Female Disconnect - 100 Pack
Mfr # TDE18-250FI-100
Zoro # G011928314
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TDE18-250FI-100
- Zoro # G011928314
- UPC # 840248207638
- Country of Origin United States
- Category Wire Disconnects
Description
22-18 AWG Heat Shrink Female Disconnect - 100 Pack Disconnects are a type of terminal intended to be disconnected and reconnected multiple times. This makes them ideal for use where field serviceability is an issue. Disconnects are a great way to protect electrical connections. Whether dealing with mechanical abuse, wire pull-out, or abrasion, they are a solid choice for longevity. Disconnects are sometimes known as quick connects or slip-on connectors. Features:Fully insulated Female disconnect Protects terminations from water, condensation, salt spray, and corrosion Added vibration protection in rugged environments Disconnect & reconnectable Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Built for durability Tinned Copper Long Lasting Easy to install Characteristics:Insulation Color: Red Wire AWG: 22-18 AWG Package Size: One-hundred included Disconnect Size inch: 0.250 Shrink Ratio: Approximately 3:1 at 135 Degrees C Operating Temperature: -55 Degrees C - 125 Degrees C Volume Resistivity: 1015 Ohm-cm3 Dielectric Strength: 900-V/mil Voltage Rating: 600-V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Hmi, Type 4,400x500x120mm, Lt G (CP405012)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311BK)
- NVENT HOFFMAN Galvanized Cross Fitting, Fits 4.00x4.00 (F44XGV)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C882)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- Pacer Group Wire Connectors & Disconnects