Shop All Splicing Connectors
Pacer Group
Pacer 22-18 AWG Heat Shrink Butt Connector - 25 Pack
Mfr # TBSE18-25
Zoro # G111928320
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TBSE18-25
- Zoro # G111928320
- UPC # 840248206761
- Country of Origin United States
- Category Splicing Connectors
Description
22-18 AWG Heat Shrink Butt Connector - 25 Pack Butt splices are crimp connectors used to safely connect one or more wires to another wire. Step-down butt splices are meant to connect a higher-gauge wire to a lower-gauge wire. They could also be used to connect two or more smaller-gauge wires to a single wire. When selecting which type to get, pay special attention to whether they are epoxy lined or not. Many manufacturers do not line the interior of their butt splices with meltable glue. This epoxy reacts to heat and expands, creating a superior, environmentally sealed connection. Features:Made from tinned copper and various insulations Up to 600 Volts Not applicable to all styles Operating Temp: -55°C to 125°C UL, CSA, RoHS Compliant Benefits & ProtectionsImpact Resistant Multiple Uses Long Term Protection Easy to Install Specifications:Wire Range: #22-18 AWG Insulation Color: Red Max Wire Insulation Outer Diameter inch: 0.19in Package Size: Twenty-five
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/10)
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TW)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB443MA0)
- PACER GROUP Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack (TBSE10-100)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- 3M Resin Comp Splic Kit, 2 AWG-250 kcmil, Blk (5383)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- 3M Butt Splice Connector, 16-14 AWG, PK100 (MNG14BCX)
- Pacer Group Wire Connectors & Disconnects