Shop All Electrical Wire & Cable
Pacer Group
Pacer 16/3 AWG Triplex Cable - Black/Green/White - Sold By The Foot
Mfr # W16/3-FT
Zoro # G212222747
product price: $0.74
/ea
Sold in multiples of 10 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # W16/3-FT
- Zoro # G212222747
- Country of Origin United States
- Category Electrical Wire & Cable
Description
16/3 AWG Triplex Cable - Black/Green/White - Sold By The Foot 16 AWG Triplex boat cable is commonly used for AC circuits in boats and recreational vehicles. It is an ideal choice when looking at multiconductor boat cables. Pacer Group manufactures 16 AWG triplex cables in the USA for longevity and easy installation. How is that accomplished? It starts with finely stranded tinned copper conductors. These conductors prevent corrosion and also allow the cable to be flexible. Another important aspect of triplex boat cable is the insulation. The PVC insulation is designed specifically for protection from moisture and fatigue. These conductors also allow the cable to be flexible. Flexibility is essential when working in enclosed marine spaces. The PVC insulation is designed for protection from moisture and fatigue. It is created during the extrusion process. The extrusion process for this cable fills the voids between the conductors. This process eliminates any possibility of moisture or air buildup in the wires. To make it even better, talcum powder is coated on the wires. This is done to allow for the easy removal of the jacket during installation. Features: Stranded, tinned copper Color-coded conductors Tough PVC Jacket Highly flexible Easy to strip and route Compliances: UL Standard - 1426 U.S.C.G - 33 CFR part 183 ABYC - E-11.16 Technical Specifications: Conductor - Annealed Fine Stranded Tinned Copper, ASTM B172 Class K Insulation -20 degreesC to 105 degreesC flexible, color-coded PVC Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture No. of Conductors - 3 Type of Cable - Triplex Shape of Jacket - Flat *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 250 Feet (16SS316L250)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11041-2160300)
- MONOPRICE Cat7 Cable, 3 ft.Blue (13658)
- TRUMETER Hour Meter, Round, Electromechanical, Non Resettable, Hours/Tenths, 120 to 240V AC, 6 Digits, Black (722-0004)
- PACER GROUP Pacer Round 6 Conductor Cable, By The Foot, 16/6 AWG, Black, Brown, Red, Green, Blue and White (WR16/6-FT)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 100' (W10/2RYW-100)
- PACER GROUP Pacer Red 8 AWG Primary Wire, 100' (WUL8RD-100)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- PACER GROUP Pacer 16/2 AWG Duplex Cable, Red/Black, Sold By The Foot (W16/2DC-FT)
- PACER GROUP Pacer 6/2 AWG Duplex Cable, Red/Black, 50' (W6/2DC-50)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 8 oz, 100' Length, 0.0415" Diameter, Red (18SNSP.5)
- Pacer Group Electrical Wire & Cable