Shop All Electrical Wire & Cable
Pacer Group
Pacer 16 AWG Gauge Striped Marine Wire 500ft Spool - Brown w/Violet Stripe
Mfr # WUL16BR-7-500
Zoro # G812222741
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WUL16BR-7-500
- Zoro # G812222741
- Country of Origin Unknown
- Category Electrical Wire & Cable
Description
16 AWG Gauge Striped Marine Wire 500ft Spool - Brown with Violet Stripe Striped wire is great for situations where someone is dealing with a large number of wires. Using striped wire makes identification easier. This, in turn, can increase job efficiency. All of Pacer's 16 AWG striped marine wire is manufactured from Type III Class K tinned copper. During the production process, the copper conductors are jacketed with PVC insulation. This jacket is designed to be durable and flexible. All of Pacer's primary striped wire meets the requirements and standards of UL, ABYC, and NMMA. How many options of 16 AWG striped marine wire does Pacer offer? The most important thing when selecting the proper striped wire is choice. By offering an enormous section, users are guaranteed to find the perfect choice. Currently, there are over 100 possible combinations of 16 AWG striped marine wires. Have a question about striped marine wire? Contact a Pacer expert today. This particular brown marine wire has a violet stripe and comes in a 500 ft. spool. Features: Stranded, tinned copper conductors Highly flexible color-coded insulation Annealed Finely Stranded Tinned Copper ASTM b172 Class K Resistant to: Acid, Alkali, Abrasion, Flame, Gasoline, Oil, Moisture Specifications: Spool Length: 500 ft. Insulation: -20 degrees C to 105 degrees C Flexible, Color Coded PVC Temperature Rating: 105 degrees C Dry, 75 degrees C Wet, 60 degrees C Oil Voltage Rating: 600-V Applications: Point-to-point wiring Internal wiring of panels and motors Compliances: UL Standard 1426 BC-5W2 AWM 1015/1230 AWM 1028/1231 MTW, CSA: TEW ABYC: E-8.14, E-9.14, Coast Guard: 33 CFR part183
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Divided Entrance End, White (40N2F21WH)
- 3M CABLE TIES 15" BLACK (100PK) (3M59304)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- SCHNEIDER ELECTRIC Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10 (LR2K0316)
- PACER GROUP Pacer 16/3 AWG Triplex Cable, Black/Green/White, 100' (W16/3-100)
- PACER GROUP Pacer 12/2 AWG Duplex Cable, Red/Black, 100' (W12/2DC-100)
- PACER GROUP Pacer Black 18 AWG Primary Wire, 100' (WUL18BK-100)
- PACER GROUP Pacer Round 6 Conductor Cable, By The Foot, 16/6 AWG, Black, Brown, Red, Green, Blue and White (WR16/6-FT)
- PACER GROUP Pacer 14/2 AWG Duplex Wire, Red/Black, Sold By The Foot (W14/2DC-FT)
- PACER GROUP Pacer Red 12 AWG Primary Wire, 100' (WUL12RD-100)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG8)
- Pacer Group Electrical Wire & Cable