Shop All Wire Terminals
Pacer Group
Pacer 16-14 AWG Heat Shrink Spade Terminal - #10 Stud Size - 25 Pack
Mfr # TE14-10SLF-25
Zoro # G811892006
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TE14-10SLF-25
- Zoro # G811892006
- UPC # 840248206617
- Country of Origin United States
- Category Wire Terminals
Description
16-14 AWG Heat Shrink Spade Terminal - #10 Stud Size - 25 Pack Fork terminals connect wires to a stud, bus bar, or another part of an electrical system. Fork terminals help prevent frayed wires and offer a high level of protection. In an electrical environment, vibration is often a factor. Standard lock terminals will disconnect should the holding screw loosen. Locking fork terminals have a projection inside the forks, causing the terminals to snap onto the screw. Flanged fork terminals have the ends of the forks turned up. These designs will keep the terminal fastened even if the holding screw loosens. Features:High-quality tinned copper for corrosion resistance Efficient installation Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Easy to Install Built for durability Long-lasting Specifications:Color: Blue Wire AWG: 16-14 AWG Stud Size: #10 Terminal Pad Width inch: 0.32in Package Size: Twenty-five included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 48.00)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #6 Stud PK100 (24C932)
- Pacer Group Wire Terminals