Shop All Wire Terminals
Pacer Group
Pacer 16-14 AWG Heat Shrink Spade Terminal - #10 Stud Size - 100 Pack
Mfr # TE14-10SLF-100
Zoro # G611891957
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TE14-10SLF-100
- Zoro # G611891957
- UPC # 840248206600
- Country of Origin United States
- Category Wire Terminals
Description
16-14 AWG Heat Shrink Spade Terminal - #10 Stud Size - 100 Pack Fork terminals connect wires to a stud, bus bar, or another part of an electrical system. Fork terminals help prevent frayed wires and offer a high level of protection. In an electrical environment, vibration is often a factor. Standard lock terminals will disconnect should the holding screw loosen. Locking fork terminals have a projection inside the forks, causing the terminals to snap onto the screw. Flanged fork terminals have the ends of the forks turned up. These designs will keep the terminal fastened even if the holding screw loosens. Features:High-quality tinned copper for corrosion resistance Efficient installation Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Easy to Install Built for durability Long-lasting Specifications:Color: Blue Wire AWG: 16-14 AWG Stud Size: #10 Terminal Pad Width inch: 0.32in Package Size: One-hundred included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3012SQ)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T100D1)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- POWER FIRST 4 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHA7)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 15PK (69961)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- Pacer Group Wire Connectors & Disconnects