Shop All Wire Terminals
Pacer Group
Pacer 16-14 AWG Heat Shrink Ring Terminal - 3/8in Stud Size - 25 Pack
Mfr # TE14-38R-25
Zoro # G511891965
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TE14-38R-25
- Zoro # G511891965
- UPC # 840248206280
- Country of Origin United States
- Category Wire Terminals
Description
16-14 AWG Heat Shrink Ring Terminal - 3/8in Stud Size - 25 Pack Ring terminals are used to connect wires to a connection point. They can easily be used with two or more wires. They offer a solid connection as the ring is fitted over a stud. This removes the possibility of the terminal disconnecting. Using the proper parts is essential to a high-quality electrical connection. Ring terminals are the most secure type of tongue-style terminal. They are known for their durability and ease of use. Features:Tinned copper 600 Volts The operating temperature is -55°C to 125°C Highly compliant Benefits & Protections:Solid connections Extremely durable Long-lasting Tin-plated Easy to install Specifications:Color: Blue Wire AWG: 16-14 AWG Stud Size inch: 3/8in Terminal Pad Width inch: 0.55in Package Size: Twenty-five included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK25 (85-925)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50D0375)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK100 (160475-100)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-38R-Q)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #4 Stud PK1000 (MVU14-4FLK)
- Pacer Group Wire Terminals