Shop All Wire Disconnects
Pacer Group
Pacer 16-14 AWG Heat Shrink Male Disconnect - 3 Pack
Mfr # TDE14-250M-3
Zoro # G111928306
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TDE14-250M-3
- Zoro # G111928306
- UPC # 840248207041
- Country of Origin United States
- Category Wire Disconnects
Description
16-14 AWG Heat Shrink Male Disconnect - 3 Pack Disconnects are a type of terminal intended to be disconnected and reconnected multiple times. This makes them ideal for use where field serviceability is an issue. Disconnects are a great way to protect electrical connections. Whether dealing with mechanical abuse, wire pull-out, or abrasion, they are a solid choice for longevity. Disconnects are sometimes known as quick connects or slip-on connectors. Features:Partially insulated Male disconnect Protects terminations from water, condensation, salt spray, and corrosion Added vibration protection in rugged environments Disconnect & reconnectable Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Built for durability Tinned Copper Long Lasting Easy to install Characteristics:Insulation Color: Blue Wire AWG: 16-14 AWG Package Size: Three included Disconnect Size inch: 0.250 Shrink Ratio: Approximately 3:1 at 135 Degrees C Operating Temperature: -55 Degrees C - 125 Degrees C Volume Resistivity: 1015 Ohm-cm3 Dielectric Strength: 900-V/mil Voltage Rating: 600-V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JJS-35)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2A, 300V AC, 10kA at 300V AC (GMF-2)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DU)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- GARDNER BENDER Vinyl-Insul Dsconect, 12-10 AWG, Male, PK16 (20-145M)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C884)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- QUICKCABLE Male Disconnect, 22-1ga., .25", PK25 (164160-025)
- Pacer Group Wire Connectors & Disconnects