Shop All Wire Disconnects
Pacer Group
Pacer 16-14 AWG Heat Shrink Male Disconnect - 25 Pack
Mfr # TDE14-250M-25
Zoro # G811928323
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TDE14-250M-25
- Zoro # G811928323
- UPC # 840248207034
- Country of Origin United States
- Category Wire Disconnects
Description
16-14 AWG Heat Shrink Male Disconnect - 25 Pack Disconnects are a type of terminal intended to be disconnected and reconnected multiple times. This makes them ideal for use where field serviceability is an issue. Disconnects are a great way to protect electrical connections. Whether dealing with mechanical abuse, wire pull-out, or abrasion, they are a solid choice for longevity. Disconnects are sometimes known as quick connects or slip-on connectors. Features:Partially insulated Male disconnect Protects terminations from water, condensation, salt spray, and corrosion Added vibration protection in rugged environments Disconnect & reconnectable Creates solid connections Meets multiple compliances Benefits Environmentally sealed Built for durability Tinned Copper Long Lasting Easy to install Characteristics:Insulation Color: Blue Wire AWG: 16-14 AWG Package Size: Twenty-five included Disconnect Size inch: 0.250 Shrink Ratio: Approximately 3:1 at 135 Degrees C Operating Temperature: -55 Degrees C - 125 Degrees C Volume Resistivity: 1015 Ohm-cm3 Dielectric Strength: 900-V/mil Voltage Rating: 600-V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 250' Length (14UL1015STRBLA250)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- Pacer Group Wire Disconnects