Shop All Wire Disconnects
Pacer Group
Pacer 16-14 AWG Heat Shrink Female Disconnect - 3 Pack
Mfr # TDE14-250FI-3
Zoro # G311928335
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # TDE14-250FI-3
- Zoro # G311928335
- UPC # 840248206983
- Country of Origin United States
- Category Wire Disconnects
Description
16-14 AWG Heat Shrink Female Disconnect - 3 Pack Disconnects are a type of terminal intended to be disconnected and reconnected multiple times. This makes them ideal for use where field serviceability is an issue. Disconnects are a great way to protect electrical connections. Whether dealing with mechanical abuse, wire pull-out, or abrasion, they are a solid choice for longevity. Disconnects are sometimes known as quick connects or slip-on connectors. Features:Fully insulated Female disconnect Protects terminations from water, condensation, salt spray, and corrosion Added vibration protection in rugged environments Disconnect & reconnectable Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Built for durability Tinned Copper Long Lasting Easy to install Characteristics:Insulation Color: Blue Wire AWG: 16-14 AWG Package Size: Three included Disconnect Size inch: 0.250 Shrink Ratio: Approximately 3:1 at 135 Degrees C Operating Temperature: -55 Degrees C - 125 Degrees C Volume Resistivity: 1015 Ohm-cm3 Dielectric Strength: 900-V/mil Voltage Rating: 600-V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WIRENUT WP GRAY/RED, 20PK (30-1162)
- ILSCO Copper Mechanical Lug Offset, Cond, PK12 (SLU-70-EC)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft (HS-105 2" Blk 50)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (large), PK 25 (D63)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- Pacer Group Wire Connectors & Disconnects