Shop All Wire Disconnects
Pacer Group
Pacer 16-14 AWG Heat Shrink Female Disconnect - 25 Pack
Mfr # TDE14-250FI-25
Zoro # G611928318
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TDE14-250FI-25
- Zoro # G611928318
- UPC # 840248206976
- Country of Origin United States
- Category Wire Disconnects
Description
16-14 AWG Heat Shrink Female Disconnect - 25 Pack Disconnects are a type of terminal intended to be disconnected and reconnected multiple times. This makes them ideal for use where field serviceability is an issue. Disconnects are a great way to protect electrical connections. Whether dealing with mechanical abuse, wire pull-out, or abrasion, they are a solid choice for longevity. Disconnects are sometimes known as quick connects or slip-on connectors. Features:Fully insulated Female disconnect Protects terminations from water, condensation, salt spray, and corrosion Added vibration protection in rugged environments Disconnect & reconnectable Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Built for durability Tinned Copper Long Lasting Easy to install Characteristics:Insulation Color: Blue Wire AWG: 16-14 AWG Package Size: Twenty-five included Disconnect Size inch: 0.250 Shrink Ratio: Approximately 3:1 at 135 Degrees C Operating Temperature: -55 Degrees C - 125 Degrees C Volume Resistivity: 1015 Ohm-cm3 Dielectric Strength: 900-V/mil Voltage Rating: 600-V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (HBL1221)
- HUBBELL Ring, Locking (LR3430)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 200A, 600V AC, Non-Indicating (JTD200)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MVU10-375DFK)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- 3M Female Disconnect, Bare, 22-18AWG, PK1000 (MU18-187DFK)
- GARDNER BENDER Vinyl-Insul Dsconect, 12-10 AWG, Male, PK16 (20-145M)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C773)
- Pacer Group Wire Connectors & Disconnects