Shop All Terminal Blocks
Pacer Group
Pacer 15A Euro Style Terminal Block - 12 Gang - 5 Pack
Mfr # E150-12-5
Zoro # G211845978
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # E150-12-5
- Zoro # G211845978
- UPC # 840248215923
- Country of Origin Mexico
- Category Terminal Blocks
Description
15A Euro Style Terminal Block - 12 Gang - 5 Pack Pacer's European terminal blocks are constructed from 6/6 nylon and incorporate tin-plated brass inserts for corrosion resistance. They also carry wire protectors to prevent stranded wire from being damaged during the installation process. This 15A Pacer European terminal block has 14 AWG max. Features 15 AMP, 300V, 14 AWG max 12 positions Each European terminal block is built to handle the harshest marine conditions Recessed screws and terminals to avoid shock hazards Closed-back design to prevent moisture intrusion Easily cut Compliances:UL Recognized CSA Certified Characteristics:Constructed from 6/6 nylon Tin-plated brass inserts Applications:Distributing voltage and power to smaller circuits Combining grounds in an electrical system
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA1000)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- JS PRODUCTS TERMINAL TOOL TUBE SPRING LOADED (ST95978-08)
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- ZORO SELECT Terminal Strip, 20A, 6 Pole, 300VAC (6ZEH0)
- STATES 18P 50A 600Vac Terminal and Contact Block (M-25018)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- Pacer Group Terminal Blocks