Shop All Electrical Wire & Cable
Pacer Group
Pacer 14 AWG Gauge Striped Marine Wire 500ft Spool - Brown w/Black Stripe
Mfr # WUL14BR-0-500
Zoro # G312222760
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WUL14BR-0-500
- Zoro # G312222760
- Country of Origin Unknown
- Category Electrical Wire & Cable
Description
14 AWG Gauge Striped Marine Wire 500ft Spool - Brown with Black Stripe Striped wire is perfect for situations involving a large number of wires. Using 14 AWG striped marine wire makes the identification process easier which increases job efficiency. All of Pacer's primary wire is constructed from Type III Class K tinned copper. During the manufacturing process, the copper conductors are jacketed with PVC insulation. This insulation is specifically designed to be durable and flexible. All of Pacer's primary striped wire meets the standards and requirements of UL, ABYC, and NMMA. How many possible combinations of 14 AWG striped marine wire does Pacer offer? Choice is everything and Pacer has gone out of the way to offer just that. By offering a variety of options, you are guaranteed to find the combination you are looking for. Pacer offers over 100 possible combinations for 14 AWG striped marine wire. Have a question about striped marine wire? Contact a Pacer expert today. Features: Stranded, Tinned copper conductors Highly flexible color-coded insulation Annealed Finely Stranded Tinned Copper ASTM b172 Class K Resistant to: Acid, Alkali, Abrasion, Flame, Gasoline, Oil, Moisture Specifications: Insulation: -20 degreesC to 105 degreesC Flexible, Color Coded PVC Temperature Rating: 105 degreesC Dry, 75 degreesC Wet, 60 degreesC Oil Voltage Rating: 600-V Applications: Point-to-point wiring Internal wiring of panels and motors Compliances: UL Standard 1426 BC-5W2 AWM 1015/1230 AWM 1028/1231 MTW, CSA: TEW ABYC: E-8.14, E-9.14, Coast Guard: 33 CFR part183
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20303)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.60A, 300V AC, 10kA at 300V AC (GMF-6/10)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CGSS)
- ANCOR Safety Duplex Cable - 14/2 - 100' (124510)
- PACER GROUP Pacer 16/3 AWG Triplex Cable, Black/Green/White, 100' (W16/3-100)
- PACER GROUP Pacer Black 18 AWG Primary Wire, 100' (WUL18BK-100)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- PACER GROUP Pacer Yellow 3/0 AWG Battery Cable, 25' (WUL3/0YL-25)
- PACER GROUP Pacer 12/2 AWG Duplex Cable, Red/Black, 100' (W12/2DC-100)
- PACER GROUP Pacer Red 14 AWG Primary Wire, 100' (WUL14RD-100)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.30.10)
- Pacer Group Electrical Wire & Cable