Shop All Wire Terminals
Pacer Group
Pacer 12-10 AWG Heat Shrink Spade Terminal - #10 Stud Size - 3 Pack
Mfr # TE10-10SLF-3
Zoro # G611891964
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TE10-10SLF-3
- Zoro # G611891964
- UPC # 840248206532
- Country of Origin United States
- Category Wire Terminals
Description
12-10 AWG Heat Shrink Spade Terminal - #10 Stud Size - 3 Pack Fork terminals connect wires to a stud, bus bar, or another part of an electrical system. Fork terminals help prevent frayed wires and offer a high level of protection. In an electrical environment, vibration is often a factor. Standard lock terminals will disconnect should the holding screw loosen. Locking fork terminals have a projection inside the forks, causing the terminals to snap onto the screw. Flanged fork terminals have the ends of the forks turned up. These designs will keep the terminal fastened even if the holding screw loosens. Features:High-quality tinned copper for corrosion resistance Efficient installation Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Easy to Install Built for durability Long-lasting Specifications:Color: Yellow Wire AWG: 12-10 AWG Stud Size: #10 Terminal Pad Width inch: 0.39in Package Size: Three included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCS)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- ANCOR 22-18 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (310425)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100 (160124-100)
- Pacer Group Wire Connectors & Disconnects