Shop All Wire Terminals
Pacer Group
Pacer 12-10 AWG Heat Shrink Ring Terminal - #8 Stud Size - 100 Pack
Mfr # TE10-8R-100
Zoro # G811845958
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TE10-8R-100
- Zoro # G811845958
- UPC # 840248206037
- Country of Origin United States
- Category Wire Terminals
Description
12-10 AWG Heat Shrink Ring Terminal - #8 Stud Size - 100 Pack Ring terminals are used to connect wires to a connection point. They can easily be used with two or more wires. They offer a solid connection as the ring is fitted over a stud. This removes the possibility of the terminal disconnecting. Using the proper parts is essential to a high-quality electrical connection. Ring terminals are the most secure type of tongue-style terminal. They are known for their durability and ease of use. Features:Tinned copper 600 Volts Operating temperature is -55°C to 125°C Highly compliant Benefits & Protections:Solid connections Extremely durable Long-lasting Tin-plated Easy to install Specifications:Color: Yellow Wire AWG: 12-10 AWG Stud Size: #8 Terminal Pad Width inch: 0.39in Package Size: One-hundred included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45C)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (NON-1/2)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE3A010H7)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- 3M 26-24 AWG Nylon Ring Terminal #6 Stud PK1000 (MN24-6RK)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK50 (75-106)
- Pacer Group Wire Connectors & Disconnects