Shop All Wire Terminals
Pacer Group
Pacer 12-10 AWG Heat Shrink Ring Terminal - 5/16in Stud Size - 100 Pack
Mfr # TE10-56R-100
Zoro # G911891961
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TE10-56R-100
- Zoro # G911891961
- UPC # 840248206150
- Country of Origin United States
- Category Wire Terminals
Description
12-10 AWG Heat Shrink Ring Terminal - 5/16in Stud Size - 100 Pack Ring terminals are used to connect wires to a connection point. They can easily be used with two or more wires. They offer a solid connection as the ring is fitted over a stud. This removes the possibility of the terminal disconnecting. Using the proper parts is essential to a high-quality electrical connection. Ring terminals are the most secure type of tongue-style terminal. They are known for their durability and ease of use. Features:Tinned copper 600 Volts The operating temperature is -55°C to 125°C Highly compliant Benefits & Protections:Solid connections Extremely durable Long-lasting Tin-plated Easy to install Specifications:Color: Yellow Wire AWG: 12-10 AWG Stud Size inch: 5/16in Terminal Pad Width inch: 0.54in Package Size: One-hundred included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male Black, PK 2 (ACS004-02)
- LEVITON Angle Plug, 6-30P, 30A, 250V (9630-P)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (MT0100A)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PNF10-14R-L)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN8-14R/SX)
- Pacer Group Wire Terminals