Pacer Group

Pacer 12-10 AWG Heat Shrink Butt Connector - 3 Pack


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

12-10 AWG Heat Shrink Butt Connector - 3 Pack Butt splices are crimp connectors used to safely connect one or more wires to another wire. Step-down butt splices are meant to connect a higher-gauge wire to a lower-gauge wire. They could also be used to connect two or more smaller-gauge wires to a single wire. When selecting which type to get, pay special attention to whether they are epoxy lined or not. Many manufacturers do not line the interior of their butt splices with meltable glue. This epoxy reacts to heat and expands, creating a superior, environmentally sealed connection. Features:Made from tinned copper and various insulations Up to 600 Volts Not applicable to all styles Operating Temp: -55°C to 125°C UL, CSA, RoHS Compliant Benefits & ProtectionsImpact Resistant Multiple Uses Long Term Protection Easy to Install Specifications:Wire Range: #12-10 AWG Insulation Color: Yellow Max Wire Insulation Outer Diameter inch: 0.28in Package Size: Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.