Shop All Soldering Accessories
This Product is Discontinued
Pace
Rear Seal, Red (Discontinued)
Mfr # 1213-0086-P1
Zoro # G8503731
This Product is Discontinued
Key Features
- Application Seal
- Color Red
- For Use With Mfr. No. SX-100, SX-90
- Material Silicone Rubber
- Length 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pace
- MFR # 1213-0086-P1
- Zoro # G8503731
- UPC # 729198774172
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Length | 0.25" |
Size | 0.625" |
Details
Item | Rear Seal |
Application | Seal |
Color | Red |
For Use With | Mfr. No. SX-100, SX-90 |
Material | Silicone Rubber |
Description
Rear Seal, Material Silicone Rubber, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.