Shop All Fume Extractors & Accessories
This Product is Discontinued
Pace
Flex Arm Flow Control, ESD Safe Plastic (Discontinued)
Mfr # 8886-0795-P1
Zoro # G8504517
This Product is Discontinued
Key Features
- Material ESD Safe Plastic
- For Use With 3 in ESD Safe Flex Arms
- Application For Air Flow Control Via 3" Arm
- Features Ability to Adjust Airflow or Shut-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pace
- MFR # 8886-0795-P1
- Zoro # G8504517
- Country of Origin Unknown
- Category Fume Extractors & Accessories
Details
Item | Flex Arm Flow Control |
Material | ESD Safe Plastic |
For Use With | 3 in ESD Safe Flex Arms |
Application | For Air Flow Control Via 3" Arm |
Features | Ability to Adjust Airflow or Shut-Off |
Description
Flex Arm Flow Control, Material ESD Safe Plastic, For Use With 3 In. ESD Safe Flex Arms, Application For Air Flow Control Via 3 In. Arm, Features Ability to Adjust Airflow or Shut-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.