Shop All Steel Strapping
Pac Strapping
Replacement Steel Strapping Coils in Self Dispensing Carton, 3/4 x .020 x 200'
Mfr # 3/4X.020 CP-PAC
Zoro # G708620149
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.020"
- Length 200 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping
- MFR # 3/4X.020 CP-PAC
- Zoro # G708620149
- UPC # 707022314350
- Country of Origin Taiwan, Province of China
- Category Steel Strapping
Dimensions
Length | 200 in |
Details
Item | Hand-Grade |
Thickness | 0.020" |
Material | Steel |
Description
Steel portable coils are used in a variety of applications where a full coil of steel is not needed or is not practical. Replacement 200-ft. x 3/4W steel coils for strapping kit. Break strength 1765 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Ink Refill, Fine, Red, PK2 (PIL77242)
- XEROX XEROX COMP. PHASER 4510 (113r00711)
- ROYAL TONER Refurbished Compatible Toner For Brother TN439M, Magenta, 9K VL (TN-439M)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 3" x 5", Red/White, 500/Roll (SCL604)
- PAC STRAPPING 100 Lb. Steel Strapping Coils, 1/2 W x .020 Thickness, 2940 Ft. (1/2X.020 ST-VS)
- PAC STRAPPING Replacement Steel Strapping Coils in Self Dispensing Carton, 1/2in x .020in x 200'in (1/2X.020 CP-PAC)
- BAND-IT Tielok Ii Hand Tool (A92079)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- PARTNERS BRAND Portable Steel Coils, 300' x 3/4", Black, 1/Coil (SS34023P)
- BAND-IT Bandit Band, 201/301Ss 1/2X.030 RL/100Ft (C20499)
- ZORO SELECT Steel Strapping, 29 mil, 1330 ft. L (3CTU6)
- Pac Strapping Steel Strapping