Shop All Strapping Equipment
This Product is Discontinued
Pac Strapping Products
Strapping Tool, Friction Weld, 14.4V (Discontinued)
Mfr # VT550
Zoro # G2460193
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Polypropylene And Polyester Strapping
- For Strapping Width 1/2"
- Material Plastic
- Tension Capacity 550 lb.
- Includes (2) Batteries And Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pac Strapping Products
- MFR # VT550
- Zoro # G2460193
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Details
Item | Battery Powered Strapping Combo Tool |
For Use With | Polypropylene And Polyester Strapping |
Material | Plastic |
Tension Capacity | 550 lb. |
Includes | (2) Batteries And Charger |
Joint Type | Friction Weld |
Weight | 9.9 lb. |
Battery Voltage | 14.4V |
Description
Battery Powered Strapping Combo Tool, Battery Voltage 14.4V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.