Shop All Strapping Equipment
Pac Strapping Products
Strapping Tool, 18V, 9 lb Tool Weight
Mfr # BT3920 3/4-SET
Zoro # G000488171
product price: $2,900.99
/ea
Free Shipping & Returns
$2,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensioner Application High Tension Applications
- Max. Strapping Width 3/4 in
- Tool Power Source Battery
- Tool Joint Type Weld
- Tool Tension Capacity 880 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # BT3920 3/4-SET
- Zoro # G000488171
- Country of Origin United States
- Category Strapping Equipment
Dimensions
Max. Strapping Width | 3/4 in |
Min. Strapping Width | 3/4 in |
Fits Strap Width | 3/4 in |
Details
Item | Strapping Tool |
Tensioner Application | High Tension Applications |
Tool Power Source | Battery |
Tool Joint Type | Weld |
Tool Tension Capacity | 880 lb |
Tool Strength | Standard Duty |
Tool Weight | 9.7 lb |
Compatible Strapping | Polyester Strapping, Polypropylene Strapping |
Tensioner Type | Battery |
Battery Voltage | 18 V |
Fits Strap Tensile | .023 to .053 |
Description
Strapping Tool, Tool Power Source Battery, Tool Strength Standard Duty, Fits Strap Width 3/4 in, Fits Strap Tensile .023 to .053, Tool Joint Type Weld, Tool Weight 9.7 lb, Tool Tension Capacity 880 lb, Tensioner Application High Tension Applications, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Tensioner Type Battery, Battery Voltage 18 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Coil Bound Purchase Order Book Pre-Numbered 200/Book Pk (635)
- MIDWEST FASTENER 3/4" x 1.062" Black Nylon Plastic Panel Grommets 6PK (70265)
- OKI DATA OKI COMP. C710/C711 CYAN (43866103)
- OHAUS Digital Compact Bench Scale 8200g Capacity (SPX8200)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 3/4inW (P331.43.0274-KIT)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 1/32in (P331.43.0284-KIT)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017900)
- MIP Plastic Strapping Tensioner, Windlass (MIP-380)
- INDEPENDENT METAL STRAP CO. Independent Metal Strapping Screw Type Banding Tool for Stainless Steel for 3/8-3/4" Strap Width (C001)
- TEKNIKA STRAPPING SYSTEMS Heavy Duty Steel Strap Cutter, 2"x1/2" (H-305)
- Pac Strapping Products Strapping