Shop All Strapping Equipment
Pac Strapping Products
Strapping Tool, 18V, 9 lb Tool Weight
Mfr # BT2450 1/2-SET
Zoro # G900488189
product price: $2,723.99
/ea
Free Shipping & Returns
$2,723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Strength Standard Duty
- Fits Strap Width 1/2 in
- Tensioner Application Regular Duty Applications
- Tool Weight 9.5 lb
- Tool Joint Type Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # BT2450 1/2-SET
- Zoro # G900488189
- Country of Origin United States
- Category Strapping Equipment
Dimensions
Fits Strap Width | 1/2 in |
Min. Strapping Width | 1/2 in |
Max. Strapping Width | 1/2 in |
Details
Item | Strapping Tool |
Tool Strength | Standard Duty |
Tensioner Application | Regular Duty Applications |
Tool Weight | 9.5 lb |
Tool Joint Type | Weld |
Tool Power Source | Battery |
Tool Tension Capacity | 550 lb |
Compatible Strapping | Polyester Strapping, Polypropylene Strapping |
Tensioner Type | Battery |
Battery Voltage | 18 V |
Fits Strap Tensile | .020 to .041 |
Description
Strapping Tool, Tool Power Source Battery, Tool Strength Standard Duty, Fits Strap Width 1/2 in, Fits Strap Tensile .020 to .041, Tool Joint Type Weld, Tool Weight 9.5 lb, Tool Tension Capacity 550 lb, Tensioner Application Regular Duty Applications, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Tensioner Type Battery, Battery Voltage 18 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Economy (PP12KO2)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- WESTERN PLASTICS Film Tinted 3"Core 18"x80x1500' Black, PK4 (BLA18)
- MELISSA & DOUG Spill-Proof Paint Cups, PK12 (1623)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 3/4inW (P331.43.0274-KIT)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 1/32in (P331.43.0284-KIT)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/8" (EP-1820-38)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1200)
- ZORO SELECT Steel Strapping Tensioner, Feed Wheel (9ADJ8)
- PAC STRAPPING Heavy Duty Crimper For Steel Strapping, 1/2 W x .023 Thickness (S480HD)
- Pac Strapping Products Strapping Equipment