Shop All Strapping Equipment
Pac Strapping Products
Strapping Tensioner, 3/4 in., 850 lb.
Mfr # APT-801-34
Zoro # G4573427
product price: $4,948.99
/ea
Free Shipping & Returns
$4,948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flat Surfaces
- For Use With Polyester and Polypropylene Strapping
- For Strapping Width 3/4"
- For Strapping Thickness 0.025" to 0.040"
- Tension Capacity 850 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # APT-801-34
- Zoro # G4573427
- Country of Origin Italy
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" |
Overall Length | 11 in |
Max. Strapping Width | 3/4 in |
Handle Length | 7 1/4 in |
Fits Strap Width | 3/4 in |
Overall Height | 6 1/4 in |
Min. Strapping Width | 3/4 in |
Description
Strapping Tool, Tool Power Source Pneumatic, Tool Strength Heavy Duty, Fits Strap Width 3/4 in, Fits Strap Tensile .025 to .040, Tool Seal Type Sealless, Tool Joint Type Friction Weld, Handle Length 7 1/4 in, Tool Weight 11 lb, Tool Tension Capacity 850 lb, Tool Style Feedwheel, Tensioner Application High Tensile General Purpose, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 6 1/4 in, Tensioner Type Feedwheel Tensioner, Seal Surface Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- INTEGRA Chisel Desk Liquid Highlighters, PK12 (ITA33321)
- ZORO SELECT Strapping Seal, 1/2 In., Serrated, PK1000 (2CXP5)
- UWE Washdown Scale, 660 lb, .1 lb, 16x20" Base, SS Bench Scale, Backlit Display, Rechargeable Battery (V-FS-660)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 1/32in (P331.43.0284-KIT)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 3/4inW (P331.43.0274-KIT)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- SIGNODE Pneumatic Strapping Sealer, 1-1/4 In. W (424125)
- ENCORE PACKAGING Economy Front Action Sealer, 3/4" (EP-1810-34)
- TEKNIKA STRAPPING SYSTEMS Steel Strapping, Windlass Tensioner, 2" (S-300)
- ENCORE PACKAGING Front Action Sealer, Traditional, 5/8" (EP-1250-58)
- Pac Strapping Products Strapping Equipment