Shop All Strapping Equipment
Pac Strapping Products
Strapping Tensioner, 3/4 in., 1250 lb.
Mfr # APT-1201-34
Zoro # G4573436
product price: $5,511.99
/ea
Free Shipping & Returns
$5,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flat Surfaces
- For Use With Polyester Strapping
- For Strapping Width 3/4"
- For Strapping Thickness 0.040" to 0.055"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # APT-1201-34
- Zoro # G4573436
- Country of Origin Italy
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" |
Min. Strapping Width | 3/4 in |
Fits Strap Width | 3/4 in |
Max. Strapping Width | 3/4 in |
Overall Length | 11 in |
Overall Height | 6 1/4 in |
Handle Length | 7 1/4 in |
Description
Strapping Tool, Tool Power Source Pneumatic, Tool Strength Heavy Duty, Fits Strap Width 3/4 in, Fits Strap Tensile .040 to .055, Tool Seal Type Sealless, Tool Joint Type Friction Weld, Handle Length 7 1/4 in, Tool Weight 11 lb, Tool Tension Capacity 1,250 lb, Tool Style Feedwheel, Tensioner Application High Tensile General Purpose, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 6 1/4 in, Tensioner Type Feedwheel Tensioner, Seal Surface Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HEAVY DUTY MOVING PADS POLYESTER/COTTON, PK12 (QPC-7280-VP-12PK)
- INSECT LORE Creature Peeper Above-Below 3D View (2770)
- EXPO Dry Erase Marker, Ultra Fine, Black, PK12 (1871131)
- SIGNODE Strapping Dispenser, 16 x 25 In. (273725)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 3/4inW (P331.43.0274-KIT)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 1/32in (P331.43.0284-KIT)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- SIGNODE Plastic Strapping Tensioner, 1/2 In. W (023930)
- ENCORE PACKAGING SD Sealless Tool 34 for Steel (EP-2010-34)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/8" (EP-1820-38)
- ENCORE PACKAGING Compact Pusher Tensioner, HD (EP-1610)
- Pac Strapping Products Strapping