Shop All Strapping Equipment
Pac Strapping Products
Strapping Tensioner, 1/2 in., 450 lb.
Mfr # APT-401-12
Zoro # G4573451
product price: $4,049.99
/ea
Free Shipping & Returns
$4,049.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Flat Surfaces
- For Use With Polyester and Polypropylene Strapping
- For Strapping Width 1/2"
- For Strapping Thickness 0.020" to 0.035"
- Tension Capacity 450 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # APT-401-12
- Zoro # G4573451
- Country of Origin Italy
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Fits Strap Width | 1/2 in |
Max. Strapping Width | 1/2 in |
Handle Length | 7 1/4 in |
Overall Height | 6 1/4 in |
Overall Length | 11 in |
Min. Strapping Width | 1/2 in |
Description
Strapping Tool, Tool Power Source Pneumatic, Tool Strength Standard Duty, Fits Strap Width 1/2 in, Fits Strap Tensile .020 to .035, Tool Seal Type Sealless, Tool Joint Type Friction Weld, Handle Length 7 1/4 in, Tool Weight 11 lb, Tool Tension Capacity 450 lb, Tool Style Feedwheel, Tensioner Application General Purpose, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 6 1/4 in, Tensioner Type Feedwheel Tensioner, Seal Surface Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note Pads in Summer Joy Collection Colors, 3" x 3" 90 Sheets/Pad, PK5, 5PK (7100269497)
- EXPO Expo® Dry Erase Markers, Red, 12/Case (BDEMARKERRD)
- AVERY Avery® Easy Peel® Return Address Labels for Laser Printers 5167, 1/2" x 1-3/4", 8,000 Labels (7278205167)
- SMEAD Tab Fastener Folder, 2" Fastener, Letter, 50/PK, Manila PK (SMD34101)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 3/4inW (P331.43.0274-KIT)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 1/32in (P331.43.0284-KIT)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- ENCORE PACKAGING Enconomy Feedwheel Tensioner (EP-1410)
- GLOBAL INDUSTRIAL Feedwheel Tensioner For 3/8, 3/4W Steel Strapping, Black/Red (412414)
- ENCORE PACKAGING Front Action Sealer, Heavy Duty, 3/4" (EP-1850-34)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP1)
- Pac Strapping Products Strapping Equipment