Shop All Steel Strapping Seals
Pac Strapping Products
Steel Overlap Seals for 1/2'' Strapping, 1000PK
Mfr # 442SFOL48
Zoro # G811591060
product price: $75.95
/pk 1000, $0.08/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SFOL48
- Zoro # G811591060
- Country of Origin United States
- Category Steel Strapping Seals
Description
Keep your bulk items securely fastened during transport with these PAC Strapping Products steel overlap seals for 1/2'' strapping. These push-type seals are galvanized to resist corrosion for long-lasting use in all-weather conditions. They are compatible with both polyester and polypropylene strapping each sold separately to ensure that your bulk items arrive safe and sound at their destination. Plus these seals have been tested to meet ASTM Standard D3953 for strapping flat steel and seals so you can rest assured that your items will remain in place.Great for medium-duty industrial packing applications these seals will help strapping retain tension keeping cargo secure. They are designed to be applied with combination tools sold separately and the user should take care to choose a tool that fits the seals properly. Plus with 1000 seals per case you never need to worry about not having enough on hand. For added peace of mind when transporting large loads use these steel overlap seals.Overall Dimensions:Length: 7/8''Strapping Width: 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- SHARP Black Toner Cartridge 9K Yield (MXC35TB)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/4" x 100FT- White (WL-PP-NS-075-100-WT)
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2096146)
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 5/8" Strap Width, Silver, Pack of 1000 (HSS-5A)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polypropylene Strapping, 1/2"W x 7200'L x 0.026" Thick, 16" x 6" Core, Black (48H.50.0172)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polyester Strapping, 3/4"W x 2400'L x 0.050" Thick, 16" x 6" Core, Green (6850256G24W)
- PAC STRAPPING PRODUCTS Pac Strapping Heavy Duty Sealer for 5/8" Strap Width Polyester (ES58SJ)
- PAC STRAPPING PRODUCTS Pac Strapping Standard Duty Polypropylene Strapping Wire Buckles, 1/2" Strap Width, Pack of 1000 (B-4A)
- PAC STRAPPING PRODUCTS Pac Strapping Economy Sealer for 1/2" Strap Width, Gray (ES48)
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC456)
- Pac Strapping Products Strapping