Shop All Steel Strapping Seals
Pac Strapping Products
Steel Open Seals for 5/8'' Plastic Strapping, 1000PK
Mfr # 442POS50
Zoro # G111732620
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pac Strapping Products
- MFR # 442POS50
- Zoro # G111732620
- Country of Origin United States
- Category Steel Strapping Seals
Description
Keep your bulk items securely fastened during transport with these PAC Strapping Products steel open seals for 5/8'' plastic strapping. These seals are phosphate coated to resist corrosion for long-lasting use in all-weather conditions. They are compatible with both polyester and polypropylene strapping each sold separately to ensure that your bulk items arrive safe and sound at their destination.Great for light- to medium-duty industrial packing applications these seals will help strapping retain tension keeping cargo securely in place. They are designed to be applied with combination tools sold separately and the user should take care to choose a tool that fits the seals properly. Plus with 1000 seals per case you never need to worry about not having enough on hand. For added peace of mind when transporting large loads use these steel open seals.Overall Dimensions:Length: 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 18" x 14", Kraft, 50/Bundle (55VJ91)
- BETTER OFFICE PRODUCTS 2 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 20PK (86721)
- FOAMPRO Foam Pro 10 in. W X 12 in. L White Foam Core Color Test Sample Board (120)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU64)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 5/8" Strap Width, Black, Pack of 1000 (OST58A)
- PAC STRAPPING PRODUCTS Pac Strapping Heavy Duty Sealer for 5/8" Strap Width Polyester (ES58SJ)
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 5/8" Strap Width, Silver, Pack of 1000 (HSS-5A)
- PAC STRAPPING PRODUCTS Pac Strapping Polypropylene Strapping Plastic Buckles, 1-1/2" Max Strap Width, White, Pack of 1000 (PLB-4A)
- PAC STRAPPING PRODUCTS Pac Strapping Standard Duty Polypropylene Strapping Wire Buckles, 1/2" Strap Width, Pack of 1000 (B-4A)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polypropylene Strapping, 1/2"W x 9000'L x 0.018" Thick, 8" x 8" Core, Black (4825-90 8B)
- SIGNODE Strapping Seal, 1-1/4 In., Push, PK700 (005269)
- Pac Strapping Products Steel Strapping Seals