Shop All Strapping Equipment
Pac Strapping Products
PneumaticStrappngTensionr, FlatSurf, 850lb
Mfr # APT-801-58
Zoro # G0387110
product price: $4,554.99
/ea
Free Shipping & Returns
$4,554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester and Polypropylene Strapping
- Application Flat Surfaces
- For Strapping Width 5/8"
- For Strapping Thickness 0.025" to 0.040"
- Tension Capacity 850 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # APT-801-58
- Zoro # G0387110
- Country of Origin Italy
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Fits Strap Width | 5/8 in |
Min. Strapping Width | 5/8 in |
Max. Strapping Width | 5/8 in |
Overall Height | 6 1/4 in |
Handle Length | 7 1/4 in |
Overall Length | 11 in |
Description
Strapping Tool, Tool Power Source Pneumatic, Tool Strength Standard Duty, Fits Strap Width 5/8 in, Fits Strap Tensile .025 to .040, Tool Seal Type Sealless, Tool Joint Type Friction Weld, Handle Length 7 1/4 in, Tool Weight 11 lb, Tool Tension Capacity 850 lb, Tool Style Feedwheel, Tensioner Application High Tensile General Purpose, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 6 1/4 in, Tensioner Type Feedwheel Tensioner, Seal Surface Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 8-1/2" x 11" Clipboard, Hardboard, Brown, 8-1/2x11" (UNV40304)
- KNIPEX Cable Shears, 6-11/16 In L, 3 AWG, Red (95 05 165)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK108 (R83812)
- RSVP INTERNATIONAL Seafood Scissors (SEA-J)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 3/4inW (P331.43.0274-KIT)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 1/32in (P331.43.0284-KIT)
- PARTNERS BRAND HH-700 Banding and Strapping Safety Cutter, Yellow, 10/Case (KN138)
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (2CXR3)
- SIGNODE Plastic Strapping Sealer, 1/2 In. W (023800)
- ENCORE PACKAGING Economy Large Cord Tensioner (EP-1188)
- Pac Strapping Products Strapping Equipment