Shop All Strapping Equipment
Pac Strapping Products
PneumaticStrappngTensionr, FlatSurf, 450lb
Mfr # APT-401-38
Zoro # G0387208
product price: $4,319.99
/ea
Free Shipping & Returns
$4,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flat Surfaces
- For Use With Polyester and Polypropylene Strapping
- For Strapping Width 3/8"
- For Strapping Thickness 0.020" to 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # APT-401-38
- Zoro # G0387208
- Country of Origin Italy
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/8" |
Overall Length | 11 in |
Max. Strapping Width | 3/8 in |
Handle Length | 7 1/4 in |
Min. Strapping Width | 3/8 in |
Fits Strap Width | 3/8 in |
Overall Height | 6 1/4 in |
Description
Strapping Tool, Tool Power Source Pneumatic, Tool Strength Standard Duty, Fits Strap Width 3/8 in, Fits Strap Tensile .020 to .035, Tool Seal Type Sealless, Tool Joint Type Friction Weld, Handle Length 7 1/4 in, Tool Weight 11 lb, Tool Tension Capacity 450 lb, Tool Style Feedwheel, Tensioner Application General Purpose, Min. Strapping Width 3/8 in, Max. Strapping Width 3/8 in, Overall Height 6 1/4 in, Tensioner Type Feedwheel Tensioner, Seal Surface Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES PROTECTIVE FILM (AC4150018)
- MARKAL Permanent Marker, Chisel Tip, Black (96529)
- GUND Paw Patrol Chase Stuffed Plush Toy Multicolored (6056528)
- EPSON Epson Ribbon Cassette-Black/Red Compatible w/ Tmu270/5, Tmu200, Tm300 (ERC-38BR)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 1/32in (P331.43.0284-KIT)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 3/4inW (P331.43.0274-KIT)
- ENCORE PACKAGING Cord Tensioner, HD, Jumbo (EP-1190)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1620)
- MIP Heavy Duty Poly Strap Sealer for Standard Crimp 3/4 in. Seals (MIP-400-34)
- ZORO SELECT Steel Strapping Combo Tool, Sealless (52YU74)
- Pac Strapping Products Strapping