Shop All Strapping Equipment
Pac Strapping Products
Pneumatic Strapping Tensioner, 1250 lb.
Mfr # APT1401
Zoro # G4383407
Free Shipping & Returns
$5,678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester Strapping
- For Strapping Width 5/8" to 3/4"
- For Strapping Thickness 0.040" to 0.050"
- Tension Capacity 1280 lb.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pac Strapping Products
- MFR # APT1401
- Zoro # G4383407
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" to 3/4" |
Min. Strapping Width | 1 in |
Handle Length | 7 1/4 in |
Fits Strap Width | 1 in |
Overall Length | 11 in |
Overall Height | 6 1/4 in |
Max. Strapping Width | 1 in |
Description
Strapping Tool, Tool Power Source Pneumatic, Tool Strength Heavy Duty, Fits Strap Width 1 in, Fits Strap Tensile .040 to .055, Tool Seal Type Sealless, Tool Joint Type Friction Weld, Handle Length 7 1/4 in, Tool Weight 11 lb, Tool Tension Capacity 1,280 lb, Tool Style Feedwheel, Tensioner Application High Tensile General Purpose, Min. Strapping Width 1 in, Max. Strapping Width 1 in, Overall Height 6 1/4 in, Tensioner Type Feedwheel Tensioner, Seal Surface Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 30" x 30" x 25", Kraft, 5/Bundle (11G169)
- BIC Assorted, Ball Point Pen, 1.2mm, PK36 (GSMG361-AST)
- HP Ink Cartridge, 165, Tri-Color (C2P06AN#140)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV15510)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 3/4inW (P331.43.0274-KIT)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 1/32in (P331.43.0284-KIT)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1400)
- SIGNODE Steel Strapping Sealer, Front Action (008610)
- ZORO SELECT Steel Strapping Sealer, 1/2 in. W (40TP72)
- SIGNODE Strapping Combo Tool, 18V, 900 lb. Cap. (2640.665)
- Pac Strapping Products Strapping