Shop All Strapping Machines
Pac Strapping Products
Banding Machine, Automatic, 54 in H
Mfr # AXRO2BASIC
Zoro # G2560385
product price: $6,179.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,179.99
Free 30-Day Returns
Key Features
- Machine Operation Type Semi Automatic Machine
- Overall Height 54 in
- Max. Package Size 5-1/2 in L x 9-13/32 in W
- Voltage 230V AC
- Includes Power cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # AXRO2BASIC
- Zoro # G2560385
- Country of Origin Netherlands
- Category Strapping Machines
Dimensions
Overall Height | 54 in |
Max. Package Size | 5-1/2 in L x 9-13/32 in W |
Width | 58" |
Length | 58" |
Details
Machine Operation Type | Semi Automatic Machine |
Voltage | 230V AC |
Includes | Power cord |
Item | Tying Machine |
For Use With | Mfr. No. PC1300 |
Frequency | 50 Hz |
Amps | 15 |
Operation Mode | Automatic |
Standards | CE |
Description
Tying Machine, Machine Operation Type Semi Automatic Machine, Overall Height 54 in, Max. Package Size 5-1/2 in L x 9-13/32 in W, Voltage 230V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNE3)
- GREAT PAPERS Certificate Gold Metallic Border, PK25 (934025)
- JIFFYLITE Bubble Mailer, Paper, 6-3/4" L, Kraft, PK250 (100729776)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 8", Kraft, 25/Bundle (11R407)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (PSM1412-IC3A)
- FROMM Strapping Sealer, Manual, Standard Duty (A335/12.7 13.2770)
- IDL PACKAGING Strapping Machine Kit, Polypropylene, 9900 Ft. L (A.PPSK.12.9900)
- UST Windlass Tensioner with Cutter for 1 Cord Straps (E 1545)
- UST Push-type Feedhweel Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1005)
- Pac Strapping Products Strapping