Shop All Strapping Machines
Pac Strapping Products
Arch Strapping Machine, Automatic
Mfr # SM65 850x600 9mm
Zoro # G9856445
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,408.99
Free 30-Day Returns
Key Features
- Machine Operation Type Semi Automatic Machine
- Strapping Machine Design Arch
- Overall Length 56 in
- Overall Width 25 1/2 in
- Overall Height 63 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pac Strapping Products
- MFR # SM65 850x600 9mm
- Zoro # G9856445
- Country of Origin Taiwan, Province of China
- Category Strapping Machines
Dimensions
Overall Length | 56 in |
Overall Width | 25 1/2 in |
Overall Height | 63 1/4 in |
Max. Package Size | 25 in W x 23 in H |
Fits Strap Width | 5 mm, 6 mm, 9 mm, 12 mm |
Strapping Size | 9mm |
Length | 54" |
Width | 25-5/8" |
Table Surface Height | 32-1/4" to 36-1/4" |
Core Dia. | 8" |
Details
Machine Operation Type | Semi Automatic Machine |
Strapping Machine Design | Arch |
Voltage | 110V AC |
For Use With | Plastic Strapping |
Includes | 33-1/2"W x 23-2/3"H Arch |
Item | Arch Strapping Machine |
Tension Capacity | 3 to 100 lb. |
Frequency | 60 Hz |
Operation Mode | Automatic |
Amps | 5 |
Current | 5 A |
Standards | CE |
Description
Arch Strapping Machine, Machine Operation Type Semi Automatic Machine, Overall Length 56 in, Overall Width 25 1/2 in, Overall Height 63 1/4 in, Max. Package Size 25 in W x 23 in H, Fits Strap Width 5 mm, 6 mm, 9 mm, 12 mm, Voltage 110V AC, Current 5 A, Strapping Machine Design Arch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (18 Pockets) (252821)
- BARCHARTS BarCharts 9781423220145 Excel For Business Math Quickstudy Easel (9781423220145)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (PSM1412-IC3A)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- SEALER SALES General Purpose Strapping Machine w/ Enclosed Cabinet (SM-101)
- UST Manual Cutter for up to 1 1/4 Steel Straps (E 1430)
- UST Windlass Tensioner with Cutter for 3/8 to 3/4 Cord Straps (ER 1540)
- FROMM Strapping Sealer, Pneumatic, Heavy Duty (A461/32 13.4510)
- Pac Strapping Products Strapping Machines