Shop All Strapping Machines
Pac Strapping Products
Arch Strapping Machine, Automatic
Mfr # SM65 650X500 9MM
Zoro # G9861905
product price: $8,456.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$8,456.99
Free 30-Day Returns
Key Features
- Machine Operation Type Semi Automatic Machine
- Strapping Machine Design Arch
- Overall Length 48 in
- Overall Width 25 1/2 in
- Overall Height 59 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # SM65 650X500 9MM
- Zoro # G9861905
- Country of Origin Taiwan, Province of China
- Category Strapping Machines
Dimensions
Overall Length | 48 in |
Overall Width | 25 1/2 in |
Overall Height | 59 1/4 in |
Max. Package Size | 25 in W x 19 in H |
Fits Strap Width | 9 mm |
Table Surface Height | 32-1/4" to 36-1/4" |
Core Dia. | 8" |
Width | 25-5/8" |
Strapping Size | 3/8" |
Length | 42" |
Details
Machine Operation Type | Semi Automatic Machine |
Strapping Machine Design | Arch |
Amps | 5 |
Voltage | 110V AC |
Tension Capacity | 3 to 100 lb. |
Item | Arch Strapping Machine |
Operation Mode | Automatic |
Frequency | 60 Hz |
For Use With | Plastic Strapping |
Standards | CE |
Current | 5 A |
Description
Arch Strapping Machine, Machine Operation Type Semi Automatic Machine, Overall Length 48 in, Overall Width 25 1/2 in, Overall Height 59 1/4 in, Max. Package Size 25 in W x 19 in H, Fits Strap Width 9 mm, Voltage 110V AC, Current 5 A, Strapping Machine Design Arch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Tumble Trax™ Magnetic Marble Run (2821)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- START INTERNATIONAL Foot Switch for Tape Dispensers (TDA080PFS)
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK25 (62907)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (PSM1412-IC3A)
- UST Heavy Duty, Side action sealer 3/4 Steel Straps (UST 1165)
- UST Windlass Tensioner with Cutter for 3/8 to 5/8 Plastic Straps (E 1525)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 1/2" x 9900', White, 1/Coil (PS2220)
- UST Steel Pneumatic Notch Sealer for 1 1/4 Steel Straps (UST 1315)
- Pac Strapping Products Strapping