Shop All Strapping Machines
Pac Strapping Products
Arch Strapping Machine, Automatic
Mfr # SM65 650x500 5/6mm
Zoro # G9856454
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,964.99
Free 30-Day Returns
Key Features
- Machine Operation Type Semi Automatic Machine
- Strapping Machine Design Arch
- Overall Length 48 in
- Overall Width 25 1/2 in
- Overall Height 59 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pac Strapping Products
- MFR # SM65 650x500 5/6mm
- Zoro # G9856454
- Country of Origin Taiwan, Province of China
- Category Strapping Machines
Dimensions
Overall Length | 48 in |
Overall Width | 25 1/2 in |
Overall Height | 59 1/4 in |
Max. Package Size | 25 in W x 19 in H |
Fits Strap Width | 5 mm, 6 mm |
Strapping Size | 5/6mm |
Core Dia. | 8" |
Width | 25-5/8" |
Length | 42" |
Table Surface Height | 32-1/4" to 36-1/4" |
Details
Machine Operation Type | Semi Automatic Machine |
Strapping Machine Design | Arch |
Amps | 5 |
Tension Capacity | 3 to 100 lb. |
Frequency | 60 Hz |
For Use With | Plastic Strapping |
Operation Mode | Automatic |
Item | Arch Strapping Machine |
Voltage | 110V AC |
Current | 5 A |
Standards | CE |
Description
Arch Strapping Machine, Machine Operation Type Semi Automatic Machine, Overall Length 48 in, Overall Width 25 1/2 in, Overall Height 59 1/4 in, Max. Package Size 25 in W x 19 in H, Fits Strap Width 5 mm, 6 mm, Voltage 110V AC, Current 5 A, Strapping Machine Design Arch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Inventory Circle Labels, 2", Fluorescent Yellow, 500/Roll (DL613L)
- OHAUS Mechanical Spring Scale 2000g/72 oz. Capacity (8004-MA)
- LEARNING RESOURCES Dual Lens Magnifiers, PK20 (2046)
- DECKER TAPE PRODUCTS Label, DL1420, LAY FLAT, 2" X 5" (DL1420)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (PSM1412-IC3A)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- UST Manual Cutter for up to 2 Steel Straps (UST 1405)
- UST Regular Duty, Front action sealer for 1/2 Steel Straps (UST 1120)
- UST Steel Pneumatic Notch Sealer for 1 1/4 Steel Straps (UST 1315)
- UST Pneumatic Combination Tool for 3/4 Steel Straps (UST 1345)
- Pac Strapping Products Strapping