Shop All Strapping Machines
Pac Strapping Products
Arch Strapping Machine, Automatic, 1/2 in.
Mfr # SM60-SS 800X850 12MM
Zoro # G2164307
product price: $15,207.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,207.99
Free 30-Day Returns
Key Features
- Machine Operation Type Semi Automatic Machine
- Strapping Machine Design Arch
- Overall Length 57 1/2 in
- Overall Width 24 1/2 in
- Overall Height 61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # SM60-SS 800X850 12MM
- Zoro # G2164307
- Country of Origin Taiwan, Province of China
- Category Strapping Machines
Dimensions
Overall Length | 57 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 61 in |
Max. Package Size | 32 in L x 30 in W |
Fits Strap Width | 12 mm |
Length | 26-13/32" |
Width | 57-5/16" |
Core Dia. | 8" |
Table Surface Height | 47-13/64" to 51-13/64" |
Strapping Size | 1/2" |
Details
Machine Operation Type | Semi Automatic Machine |
Strapping Machine Design | Arch |
Voltage | 110V AC |
Amps | 20 |
For Use With | Polypropylene Strapping |
Includes | Power cord |
Tension Capacity | 100 lb. |
Operation Mode | Automatic |
Frequency | 50/60 Hz |
Item | Arch Strapping Machine |
Standards | CE |
Current | 5 A |
Description
Arch Strapping Machine, Machine Operation Type Semi Automatic Machine, Overall Length 57 1/2 in, Overall Width 24 1/2 in, Overall Height 61 in, Max. Package Size 32 in L x 30 in W, Fits Strap Width 12 mm, Voltage 110V AC, Current 5 A, Strapping Machine Design Arch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 30 mil (2CXH5)
- GBC ProClick Pre-Punched Clear Binding System Cover, Letter, 25PK (2020040)
- TOPS Phone Message Book, 5-1/2" x 11" (4003)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (PSM1412-IC3A)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- SEALER SALES Portable Battery Powered Strapping Tool (Q31)
- UST Steel Pneumatic Notch Sealer for 1 1/4 Steel Straps (UST 1315)
- UST Regular Duty, Front action sealer for 1/2 Steel Straps (UST 1120)
- SEALER SALES General Purpose Strapping Machine w/ Enclosed Cabinet (SM-101)
- Pac Strapping Products Strapping