Shop All Strapping Machines
Pac Strapping Products
Arch Strapping Machine, Auto, 3/8"31-7/8"
Mfr # AUTOPAC300-3/8
Zoro # G1339633
product price: $8,185.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$8,185.99
Free 30-Day Returns
Key Features
- Machine Operation Type Semi Automatic Machine
- Strapping Machine Design Arch
- Overall Length 56 1/4 in
- Overall Width 27 2/3 in
- Overall Height 60 2/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # AUTOPAC300-3/8
- Zoro # G1339633
- Country of Origin Taiwan, Province of China
- Category Strapping Machines
Dimensions
Overall Length | 56 1/4 in |
Overall Width | 27 2/3 in |
Overall Height | 60 2/3 in |
Max. Package Size | 33-1/2 in W x 23-1/2 in H |
Fits Strap Width | 3/8 in |
Strapping Size | 3/8" |
Core Dia. | 8" to 9" |
Table Surface Height | 31-7/8" |
Length | 56-1/2" |
Width | 24-1/2" |
Details
Machine Operation Type | Semi Automatic Machine |
Strapping Machine Design | Arch |
Amps | 20 |
Includes | 33-1/2"W x 23-2/3"H Arch |
Operation Mode | Automatic |
Tension Capacity | 180 lb. |
Frequency | 50/60 Hz |
Voltage | 110V AC |
Item | Arch Strapping Machine |
For Use With | Plastic Strapping |
Standards | CE |
Current | 20 A |
Description
Arch Strapping Machine, Machine Operation Type Semi Automatic Machine, Overall Length 56 1/4 in, Overall Width 27 2/3 in, Overall Height 60 2/3 in, Max. Package Size 33-1/2 in W x 23-1/2 in H, Fits Strap Width 3/8 in, Voltage 110V AC, Current 20 A, Strapping Machine Design Arch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, EZD Ring, Label Holder, 4", Black (08802)
- SAFCO Pedestal Display Board (4118BL)
- BILT-RITE MASTEX HEALTH 21 In Crepe Table Paper (10-68950)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (PSM1412-IC3A)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- UST Pneumatic Combination Tool for 1/2 Steel Straps (UST 1335)
- UST Manual Cutter for up to 2 Steel Straps (UST 1405)
- PAC STRAPPING Polypropylene Strapping Machine (PSM1412-IC3AKIT)
- FROMM Strapping Sealer, Manual, Standard Duty (A335/12.7 13.2770)
- UST Regular Duty, Front action sealer for 5/8 Steel Straps (UST 1110)
- Pac Strapping Products Strapping