Shop All Plastic Strapping
Pac Strapping Products
9900'' x 1/2'' White Polypropylene Strapping Coil with 9'' x 8'' Core
Mfr # 442SPP9900W1
Zoro # G611519318
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SPP9900W1
- Zoro # G611519318
- Country of Origin United States
- Category Plastic Strapping
Description
Keep your bulk items securely fastened during transport with this PAC Strapping Products 9900'' x 1/2'' white polypropylene strapping coil with 9'' x 8'' core. This coil is made of durable polypropylene and is designed to be used for medium-duty applications. It features a 325 lb. break strength and ensures that your items will remain safely strapped down in a variety of conditions.This coil weighs 27 lb. and is perfect for shipping a range of items such as newspapers direct mail millwork flooring appliances clothing foods pharmaceuticals and even hay bails. It has a lower elongation and recovery rate than polyester for an economical yet still tough construction. This machine-grade coil can be fed through a variety of machines sold separately that use welds heat seals or regular seals. For added peace of mind when transporting large loads use this 9900'' long strapping coil.Overall Dimensions:Length: 9900''Width: 1/2''Nominal Thickness: .024''Weight: 27 lb.Core Dimensions:Diameter: 9''Width: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 4" x 7", Clear, 1000/Case (MG3570)
- QUALITY PARK Catalog Envelope, 28 lb Bond Weight Kraft, #10 1/2, Square Flap, Gummed Closure, 9x12, 250PK (QUA41465)
- BSC PREFERRED 36'' x 100 yds. Heavy Duty VCI Paper Roll (S-6708)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", Clear (R810)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- ZORO SELECT Strapping, Polyester, Smooth, 300 ft. L (6LGA9)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR4)
- ZORO SELECT Strapping, Polyester, 330 ft. L, 38 mil (2CXP9)
- ENCORE PACKAGING Pre Cuts 12 x 17' Blue Polypropylene Strapping, 500PK (P12PC2-BL)
- VESTIL BLACK POLY STRAPPING 4500 FT 16 X 3 (ST-12-16X3-BL)
- Pac Strapping Products Strapping