Shop All Plastic Strapping
Pac Strapping Products
9000'' x 1/2'' Black 25 lb. Polypropylene Strapping Coil with 16'' x 6'' Core
Mfr # 442SPP9000B2
Zoro # G711732631
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SPP9000B2
- Zoro # G711732631
- Country of Origin United States
- Category Plastic Strapping
Description
Keep your bulk items securely fastened during transport with this PAC Strapping Products 9000'' x 1/2'' black 25 lb. polypropylene strapping coil with 16'' x 6'' core. This coil is made of durable polypropylene and is designed to be used for medium-duty applications. It features a 400 lb. break strength and ensures that your items will remain safely strapped down in a variety of conditions.This coil weighs 25 lb. and is perfect for shipping a range of items such as newspapers direct mail millwork flooring appliances clothing foods pharmaceuticals and even hay bails. It has a lower elongation and recovery rate than polyester for an economical yet still tough construction. This hand-grade coil can secured with seals or buckles either by hand or with hand tools sold separately. For added peace of mind when transporting large loads use this 9000'' long strapping coil.Overall Dimensions:Length: 9000''Width: 1/2''Nominal Thickness: .022''Weight: 25 lb.Core Dimensions:Diameter: 16''Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Chelsea Locking Wall Mount Mailbox Rubbed Bronze (2580RZ-10)
- ZORO SELECT Engineering Tech Sheet, Tapers and Angles (5DFE4)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- PACON Cardstock, Array, Black, 100Sh Pk (PAC101187)
- PAC STRAPPING PRODUCTS Strapping, Polyester, Waxed, 9000 ft. L (4821606T90W)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- PAC STRAPPING PRODUCTS Strapping Dispenser, 8" Core dia., Steel (DSP STD)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH8)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.58.1000)
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P026)
- Pac Strapping Products Plastic Strapping