Shop All Plastic Strapping
Pac Strapping Products
7200' x 1/2'' Green Polyester Strapping Coil with 16'' x 6'' Core
Mfr # 442SPE7200G
Zoro # G311519571
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SPE7200G
- Zoro # G311519571
- Country of Origin United States
- Category Plastic Strapping
Description
Keep your bulk items securely fastened during transport with this PAC Strapping Products 7200' x 1/2'' green polyester strapping coil with 16'' x 6'' core. This coil is made of heavy-duty polyester and is designed to be used as a flexible yet highly durable replacement for steel strapping. It features a tough 600 lb. break strength and is both weather- and shock-resistant ensuring that your items will remain safely strapped down in a variety of conditions.This coil weighs 44 lb. and is designed for heavy palleted loads that are likely to shift during transport such as lumber beverages and food bricks and tiles. It also boasts a high rate of elongation and recovery which allows the coil to stretch and rebound without losing strength. This machine-grade coil can be fed through a variety of machines sold separately that use welds heat seals or regular seals. For added peace of mind when transporting large loads use this 7200' long strapping coil.Overall Dimensions:Length: 7200'Width: 1/2''Nominal Thickness: .020''Weight: 44 lb.Core Dimensions:Diameter: 16''Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Printers Shrink Wrap 24"x24" 500 (PSW05)
- CANON 4216C002 (CLI-65) Ink, Cyan (4216C002)
- ZORO SELECT 20" x 12" Open Poly Bags, 4 mil, Clear (9HR09)
- KYOCERA KYOCERA COMP ECOSYS P3055DN (TK-3182)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- PAC STRAPPING PRODUCTS Strapping, Polyester, Waxed, 9000 ft. L (4821606T90W)
- PAC STRAPPING PRODUCTS Strapping Dispenser, 8" Core dia., Steel (DSP STD)
- IDL PACKAGING 5/8" PET Strapping Kit 4000 Ft. Combination Tool/Seals (C.PSK.58.4000)
- ZORO SELECT Strapping, Woven Polyester, 1500 ft. L (16P067)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- Pac Strapping Products Strapping