Shop All Plastic Strapping
Pac Strapping Products
7200'' x 1/2'' Black Polypropylene Strapping Coil with 16'' x 6'' Core
Mfr # 442SPP7200B2
Zoro # G811519613
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SPP7200B2
- Zoro # G811519613
- Country of Origin United States
- Category Plastic Strapping
Description
Keep your bulk items securely fastened during transport with this PAC Strapping Products 7200'' x 1/2'' black polypropylene strapping coil with 16'' x 6'' core. This coil is made of durable polypropylene and is designed to be used for medium-duty applications. It features a 600 lb. break strength and ensures that your items will remain safely strapped down in a variety of conditions.This coil weighs 29 lb. and is perfect for shipping a range of items such as newspapers direct mail millwork flooring appliances clothing foods pharmaceuticals and even hay bails. It has a lower elongation and recovery rate than polyester for an economical yet still tough construction. This hand-grade coil can secured with seals or buckles either by hand or with hand tools sold separately. For added peace of mind when transporting large loads use this 7200'' long strapping coil.Overall Dimensions:Length: 7200''Width: 1/2''Weight: 29 lb.Core Dimensions:Diameter: 16''Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NCR PAPER XeroForm II Laser, Inkjet Carbonless Paper Bright White, Canary, Pink, Assorted, 500PK (NCR4642)
- CYNAMED Operating Scissors, S/S, Straight, 4.5", PK3 (CYZR-0547)
- ROARING SPRING Case of Signature Collection Notebooks, Law Ruled, 1 Subject, 11"x9", 80 Sht, Asstd Cover Colors (11299CS)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ2)
- ZORO SELECT Strapping, Polyester, Embossed, 7200 ft. L (5JPR3)
- ZORO SELECT Strapping, Polyester, 9000 ft, 1/2 In, PK28 (41P034)
- IDL PACKAGING Cord Strapping, 3/4"x2100 Ft., 900# Break (CW34.900)
- PAC STRAPPING Polyester Strapping, 1/2 x 0.025 x 2900', Green, 16 x 3 Core (4825773G29)
- Pac Strapping Products Strapping