Shop All Plastic Strapping
Pac Strapping Products
5800' x 1/2'' Green Polyester Strapping Coil with 16'' x 6'' Core
Mfr # 442SPE5800G
Zoro # G311519373
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SPE5800G
- Zoro # G311519373
- Country of Origin United States
- Category Plastic Strapping
Description
Keep your bulk items securely fastened during transport with this PAC Strapping Products 5800' x 1/2'' green polyester strapping coil with 16'' x 6'' core. This coil is made of heavy-duty polyester and is designed to be used as a flexible yet highly durable replacement for steel strapping. It features a tough 775 lb. break strength and is both weather- and shock-resistant ensuring that your items will remain safely strapped down in a variety of conditions.This coil weighs 44 lb. and is designed for heavy palleted loads that are likely to shift during transport such as lumber beverages and food bricks and tiles. It also boasts a high rate of elongation and recovery which allows the coil to stretch and rebound without losing strength. This machine-grade coil can be fed through a variety of machines sold separately that use welds heat seals or regular seals. For added peace of mind when transporting large loads use this 5800' long strapping coil.Overall Dimensions:Length: 5800'Width: 1/2''Nominal Thickness: .025''Weight: 44 lb.Core Dimensions:Diameter: 16''Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packing Tape w/Refillable Dispensers, 2"x22.2 Yds., 6/PK, CL 6PK (MMM1456)
- MAPED Kidicut Spring-Assisted Plastic Safety Scissors, 4.75", PK20 (472112)
- MASTERVISION Data Cards, 1"x2", Assort Colors, PK1000 (FM1312)
- C-LINE PRODUCTS C-Line 62138 Deluxe Project Folders Jacket Letter Vinyl Clear 50/bx (62138)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- PAC STRAPPING PRODUCTS Strapping, Polyester, Waxed, 9000 ft. L (4821606T90W)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- PAC STRAPPING PRODUCTS Strapping Dispenser, 8" Core dia., Steel (DSP STD)
- IDL PACKAGING Cord Strapping, 3/4"x2100 Ft., 900# Break (CW34.900)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 7/16" x 7000', Black, 1/Coil (PSH718)
- ZORO SELECT Strapping, Polyester Cord, 1320 ft. L (2CXP8)
- Pac Strapping Products Strapping