Shop All Strapping Equipment
Pac Strapping Products
5/8'' x 1/2'' Plastic Buckles, 1000PK
Mfr # 442SBKWRDB17
Zoro # G811732647
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pac Strapping Products
- MFR # 442SBKWRDB17
- Zoro # G811732647
- Country of Origin United States
- Category Strapping Equipment
Description
Keep your bulk items securely fastened during transport with these PAC Strapping Products 5/8'' x 1/2'' plastic buckles. These buckles are great for light-duty industrial packing applications such as transporting newspapers direct mail millwork clothing and foods. They are compatible with both polyester and polypropylene strapping each sold separately to ensure that your bulk items arrive safe and sound at their destination.These plastic buckles are an economical choice for quick shipping needs. To use two ends of strapping are placed around the buckle and then manually tightened either by hand or with a tool sold separately. Plus with 1000 buckles per case you never need to worry about not having enough on hand. For added peace of mind when transporting large loads use these wire buckles.Overall Dimensions:Length: 5/8''Width: 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clipboard, Storage, Plastc, Bk, PK12 (37513CT)
- LEXMARK Imaging Unit 12k Yld (B220Z00)
- ARMOR POLY 21" D x 10" W Open Poly Bags, 4 mil, Blue (PB4B161021IC)
- BOX BLANKET, MOVING, 72X80 STD PK (BOXMB7280S)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 1/32in (P331.43.0284-KIT)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 3/4inW (P331.43.0274-KIT)
- FROMM Battery Powered Strapping Combo Tool, 18V (P329.43.2533-KIT)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- ENCORE PACKAGING Tensioner, HD, Jumbo, Poly (EP-1195)
- SIGNODE Steel Strapping Sealer, Front Action (008605)
- Pac Strapping Products Strapping