Shop All Plastic Strapping
Pac Strapping Products
4000' x 5/8'' 53 lb. Green Polyester Strapping Coil with 16'' x 6'' Core
Mfr # 442SPE1400G
Zoro # G511732626
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SPE1400G
- Zoro # G511732626
- Country of Origin United States
- Category Plastic Strapping
Description
Keep your bulk items securely fastened during transport with this PAC Strapping Products 4000' x 5/8'' 53 lb. green polyester strapping coil with 6'' x 6'' core. This coil is made of heavy-duty polyester and is designed to be used as a flexible yet highly durable replacement for steel strapping. It features a tough 1400 lb. break strength and is both weather- and shock-resistant ensuring that your items will remain safely strapped down in a variety of conditions.This coil weighs 53 lb. and is designed for heavy palleted loads that are likely to shift during transport such as lumber beverages and food bricks and tiles. It also boasts a high rate of elongation and recovery which allows the coil to stretch and rebound without losing strength. The two ends are waxed and intended to be sealed together with manual or power tools tools sold separately. For added peace of mind when transporting large loads use this 4000' long strapping coil.Overall Dimensions:Length: 4000'Width: 5/8''Nominal Thickness: .035''Weight: 53 lb.Core Dimensions:Diameter: 6''Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Cartridge For KYOCERA/MITA ECOSYS M6035 6535/P6135 CYAN (TK-5152C)
- ZORO SELECT 2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY3)
- PARTNERS BRAND 16" x 20" Resealable Poly Bags, 1.5 mil, Clear, PK 500 (PRR162015)
- PACON Array Card Stock, 65lb., Lttr, Assrtd, PK250 (101199)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA1)
- PAC STRAPPING Polypropylene Strapping Kit 1/2 x 7,200' Coil With Tensioner, Sealer & Seals (EP48)
- ZORO SELECT Strapping, Polypropylene, 28 mil (2CXJ3)
- ZORO SELECT Polypropylene Strapping, 1/2 In W (8DXA8)
- BLACK SWAN Plastic Hanger Strap - Bagged 3/4" X 25' (18235)
- Pac Strapping Products Strapping