Shop All Plastic Strapping
Pac Strapping Products
3900'' x 1/2'' Polyester Strapping Cord with 4'' x 6'' Core
Mfr # 442SCD3900W
Zoro # G411732634
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SCD3900W
- Zoro # G411732634
- Country of Origin United States
- Category Plastic Strapping
Description
Keep your bulk items securely fastened during transport with these PAC Strapping Products 3900'' x 1/2'' polyester strapping cord with 4'' x 6'' core. This cord is made of heavy-duty woven polyester and is designed to be used as a flexible yet highly durable replacement for steel strapping. It features a tough 700 lb. break strength and is both weather- and shock-resistant ensuring that your items will remain safely strapped down in a variety of conditions.This cord's nonabrasive finish protects your cargo from scuffs and scratches. It is designed for heavy palleted loads such as construction materials. It also boasts a high rate of elongation and recovery which allows the cord to stretch and rebound without losing strength. To use the two ends should be cut and then sealed together by hand or with welding tools sold separately. For added peace of mind when transporting large loads use this 3900'' long strapping cord.Overall Dimensions:Length: 3900''Width: 1/2''Core Dimensions:Diameter: 6''Width: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Digital Temp Controller for FR-770, HL-M810, FRM-1010 Band Sealers (TMC-NG-5000)
- UNIVERSAL Peel Seal Strip Business Envelope, #A9, Square Flap, Self-Adhesive Closure, 5.74x8.75, White, 100PK (UNV36107)
- ZORO SELECT Foam Pouch, GP, 9" L, 12" W, PK150 (56KZ90)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, Master Case, 8 1/2" x 5 1/2", White, 2000/Case (LL135MC)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- PAC STRAPPING PRODUCTS Strapping Dispenser, 8" Core dia., Steel (DSP STD)
- PAC STRAPPING PRODUCTS Strapping, Polyester, Waxed, 9000 ft. L (4821606T90W)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.12.200)
- ZORO SELECT Plastic Strapping, 6500 ft. L, 26 mil (33RZ01)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P055)
- Pac Strapping Products Plastic Strapping