Shop All Plastic Strapping
Pac Strapping Products
18000'' x 1/4'' White Polypropylene Strapping Coil with 8'' x 8'' Core
Mfr # 442SPP18000W
Zoro # G711519461
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SPP18000W
- Zoro # G711519461
- Country of Origin United States
- Category Plastic Strapping
Description
Keep your bulk items securely fastened during transport with this PAC Strapping Products 18000'' x 1/4'' white polypropylene strapping coil with 8'' x 8'' core. This coil is made of durable polypropylene and is designed to be used for medium-duty applications. It features a 250 lb. break strength and ensures that your items will remain safely strapped down in a variety of conditions.This coil weighs 29 lb. and is perfect for shipping a range of items such as newspapers direct mail millwork flooring appliances clothing foods pharmaceuticals and even hay bails. It has a lower elongation and recovery rate than polyester for an economical yet still tough construction. This machine-grade coil can be fed through a variety of machines sold separately that use welds heat seals or regular seals. For added peace of mind when transporting large loads use this 18000'' long strapping coil.Overall Dimensions:Length: 18000''Width: 1/4''Nominal Thickness: .024''Weight: 29 lb.Core Dimensions:Diameter: 8''Width: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULZBOT PolyLite PLA True Black, 2.85mm 1kg Reel - Polymaker (RM-PL0121)
- AVERY Hi-Liter Value Pack Pen-Style Hig, PK200 (23825)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6 (75553)
- PAC STRAPPING PRODUCTS Strapping Dispenser, 8" Core dia., Steel (DSP STD)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- PAC STRAPPING PRODUCTS Strapping, Polyester, Waxed, 9000 ft. L (4821606T90W)
- ENCORE PACKAGING Polyester Strapping Kit for 58, Economy (PT58KO2)
- TEKNIKA STRAPPING SYSTEMS Feeder For Cord, PET, PP Strapping (MUL-SB)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (2CXH7)
- Pac Strapping Products Strapping