Shop All Plastic Strapping
Pac Strapping Products
1670' x 3/4'' White Composite Polyester Strapping Cord with 8'' x 8'' Core
Mfr # 442SCD1670W1
Zoro # G811732623
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SCD1670W1
- Zoro # G811732623
- Country of Origin United States
- Category Plastic Strapping
Description
Keep your bulk items securely fastened during transport with this PAC Strapping Products 1670' x 3/4'' white composite polyester strapping cord with 8'' x 8'' core. This cord is made of heavy-duty composite polyester and is designed to be used as a flexible yet highly durable replacement for steel strapping. It features a tough 1350 lb. break strength and is both weather- and shock-resistant ensuring that your items will remain safely strapped down in a variety of conditions.This cord's clear polypropylene coating protects your cargo from scuffs and scratches and adds an extra layer of protection from the elements. It is designed for heavy palleted loads such as construction materials. It also boasts a high rate of elongation and recovery which allows the cord to stretch and rebound without losing strength. To use the two ends should be cut and then sealed together by hand or with welding tools sold separately. For added peace of mind when transporting large loads use this 1670'' long strapping cord.Overall Dimensions:Length: 1620'Width: 3/4''Core Dimensions:Diameter: 8''Width: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTERS Foam Stamp Pad, 2-3/4"x4-1/4", Black (7170921381)
- U BRANDS Single-Sided Dry Erase Lap Board, 12 x 9, White Surface, 6PK (3135U00-01)
- FELLOWES Binding Cover, Navy, 8-1/2x11 In., PK200 (52098)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- PAC STRAPPING PRODUCTS Strapping Dispenser, 8" Core dia., Steel (DSP STD)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P053)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.58.200)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner/Dispenser (CCSK.1.1312-D)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Yellow, 1/Coil (PS1226Y)
- Pac Strapping Products Strapping