Shop All Plastic Strapping
Pac Strapping Products
12900'' x 3/8'' White Polypropylene Strapping Coil with 9'' x 8'' Core
Mfr # 442SPP129002
Zoro # G511732640
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pac Strapping Products
- MFR # 442SPP129002
- Zoro # G511732640
- Country of Origin United States
- Category Plastic Strapping
Description
Keep your bulk items securely fastened during transport with this PAC Strapping Products 12900'' x 3/8'' white polypropylene strapping coil with 9'' x 8'' core. This coil is made of durable polypropylene and is designed to be used for medium-duty applications. It features a 300 lb. break strength and ensures that your items will remain safely strapped down in a variety of conditions.This coil weighs 30 lb. and is perfect for shipping a range of items such as newspapers direct mail millwork flooring appliances clothing foods pharmaceuticals and even hay bails. It has a lower elongation and recovery rate than polyester for an economical yet still tough construction. This machine-grade coil can be fed through a variety of machines sold separately that use welds heat seals or regular seals. For added peace of mind when transporting large loads with this 12900'' long strapping coil.Overall Dimensions:Length: 12900''Width: 3/8''Nominal Thickness: .022''Weight: 30 lb.Core Dimensions:Diameter: 9''Width: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Capacity, Black, 25PK (2515662)
- SCOTCH Tape, Magic, W/Dspnsr, PK10 (810K10C17MB)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 12", Kraft, 25/Bundle (11A757)
- UNIVERSAL Binder Clips in Dispenser Tub, Large, Black/Silver, PK12 (UNV11112)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- ZORO SELECT Strapping, Polypropylene, 9000 ft, PK24 (41P039)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 9000', Black, 1/Coil (PS1217)
- ZORO SELECT Plastic Strapping, 4000 ft. L, 35 mil (33RZ19)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P053)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK5)
- Pac Strapping Products Strapping